Vestil Steel Wall Mounted Strapping Cart, 14-7/8"L x 29-1/2"W x 30-3/8"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This unique wall-mounted strapping dispenser is for use with steel and poly strapping. The mounting bracket pivots to allow for use in any direction. The unit also pivots up to allow for easier loading of new strapping coils.
PRICE
$499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-7/8 in |
| Width | 29-1/2 in |
| Height | 30-3/8 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 3, 16 x 6, 8 x 8 in |
Product Details
| Assembly Required | No |
| Type | Strapping Cart |
| Color | Yellow |
| For Use With | Steel & Poly |
| Style | Wall Mount |
| Applicable Materials | Steel |
| Material | Steel |
| Manufacturers Part Number | STRAP-WALL |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |