Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218020

MPN #: APPL-750-B

Vestil™ Ratchet Appliance Cart with Thermo Plastic Rubber Wheels, 750 lb. Capacity, 59"H, Blue

Product Description
This cart is ideal for moving large, bulky, heavy appliances and awkward loads. A strap and tension bar are included with this unit to hold the product in place while transporting up or down stairways, hills, or uneven surfaces. Steel construction makes transporting bulky, awkward loads easy w/ superior control. Mold-on-rubber casters transport loads smoothly and evenly over rough or uneven floors. Strap length is 60".

PRICE
$300.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth15 in
Height59 in
Weight Capacity750 lbs
Weight54 lbs
Wheel Diameter8 in
Noseplate Width24 in
Noseplate Depth5 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
PowerManual
TypeGeneral Purpose
ColorBlue
Wheel Type(2) Rigid, (2) Swivel
Style4-Wheel
MaterialSteel
OperationManual
Manufacturers Part NumberAPPL-750-B
Handle StyleDual Loop
BrandVestil