Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221303

MPN #: STA-ATT-DGS-55

Vestil™ Steel Counter Balanced Power Lift 55 Gal. Steel Drum Gripper Attachment, 600 lb. Cap.

Product Description
No one wants to move heavy drums by hand. That is dangerous, injury prone work. What's easier and safer, is installing a drum gripper! This drum gripper quickly secures each drum; simply start above the drum and lower the arms until it reaches the middle of the drum. With help from the wide arm layout, the drum can be grasped and maintained in the upright position. And don't worry about any damage to the drum; the gripper has a smooth powder coated finish!

Features:
  • signed for drums built of steel
  • Fits 55 gallon drums
  • Pre-drilled mounting holes
  • Secured directly to stacker mast


PRICE
$645.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width20 in
Height14 in
Weight Capacity600 lbs
Weight45 lbs

Product Details

Assembly RequiredNo
TypeDrum Gripper Attachment
MaterialSteel
ColorGray
Manufacturers Part NumberSTA-ATT-DGS-55
BrandVestil

Warranty

Warranty1