3M Steri-Drape Adhesive Drape Sheet, 89" x 118", Absorbent Prevention Fabric 9090, 24/cs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 89 |
| Width | 118 |
Product Details
| Type | Drape Sheet |
| Package Quantity | 24 |
| Color | Blue |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053601 |
| Brand | Steri-Drape |
Related Products
Drapes made from clear polyethylene plastic with a matte finish and include an adhesive strip for secure adhesion. Polyethylene film helps create a barrier to inhibit fluid strike-through and help provide a resistance to fluid strike through layer around the sterile field, Adheres to dry skin to help prevent fluids from running under drape and patient, minimizing the risk of body fluid exposure to healthcare personnel and making clean up easier, Conformable adhesive strip helps secure the drape, especially in hard-to-drape areas, Matte finish helps reduce glare from drape surface, ...
3M™ Steri-Drape™ Irrigation Pouch 1016, containing an adhesive strip, exit port and screen, is designed to collect irrigation fluids during surgical and minor procedures Impervious polyethylene film to prevent leakage of fluid from the pouch, Pouch features reliable adhesive strip to hold securely in place, eliminating the need for mechanical clamps and ensuring optimal fluid control, Translucent matte-finished film allows for visualization of fluids in pouch while reducing glare from drape surface, Filter screen of the 1016 pouch catches bone chips and tissue specimens, Exit ...
Fluid collection pouch, adhesive size 4 inches x 5 inches (10cm x 12.5cm), aperture size 1 inch x 2 inch (3.5cm x 6.3cm) Impervious polyethylene film provides a barrier to liquids, reducing exposure to blood and body fluids, Adhesive film isolates the surgical site from lid margins, eyelashes and eyebrows to help reduce the risk of surgical site contamination, Matte finish helps reduce glare from drape surface during procedure, For use in all types of cataract, extraocular, intraocular and refractive procedures, 20 ea/bx, 4 bx/cs.
3M™ Ioban™ 2 antimicrobial incise drapes adhere securely to the skin, reducing the risk of drape lift which can lead to an increase in wound contamination. The iodine impregnated adhesive on the drape provides continuous broad spectrum antimicrobial activity all the way to the incision edge and helps reduce the risk of wound contamination. 1. Dewan PA, Van Rij AM, Robinson RG, Skeggs GB, Fergus M. The use of an iodophor impregnated plastic incise drape in abdominal surgery – a controlled clinical trial. 2. French MLV, Eitzen HE, Ritter MA. The plastic surgical adhesive drape: ...
3M™ Steri-Drape™ Roll Prep Drape delivers the drape in a continuous roll form and mounts in an easy, pull-and-cut dispensing unit. Allows the user to customize the length of the drape for non-sterile applications. Versatile non-sterile draping material can be used for a variety of non-sterile applications on patients, equipment and supplies, Continuous roll design allows the user to customize the size of the drape for the application, No cutting of prepackaged drapes saves time and reduces waste, Can be used to protect equipment; decreasing staff cleanup time, 8 rolls/cs, 1 ...