3M Steri-Drape Drape Sheet, 78" x 59", Absorbent Impervious Material, 30/bx, 2 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
Drape Sheet, absorbent prevention fabric Reliable 2-inch adhesive strip secures the drape to the skin, Impervious to Strikethrough, Meets flammability class 1 (CFR Title 16 Part 1610), Fluid Control Features.
PRICE
$435.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 |
| Width | 59 |
Product Details
| Type | Table Cover |
| Package Quantity | 60 |
| Color | Blue |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000002691 |
| Brand | Steri-Drape |