3M Steri-Drape Cesarean-Section Sheet with Aperture Pouch 7966, 101"x 122", 5 Each/Case
Write a Review
|
Questions & Answers (0)
Product Description
Cesarean Section Sheet with Aperture Pouch is a full body procedure drape featuring impervious Biocade fabric that inhibits fluid strikethrough and a rectangular fluid collection pouch with a triangular aperture in the Steri Drape 2 incise film Several drape styles and features available to meet your procedural needs. Large-capacity, 360-degree fluid collection pouch provides optimal fluid collection to help minimize contact with fluid and help reduce risk of contamination to OR team. Resistant to Strikethrough, Tube and cord organizers are convenient and easy to use. 3M(TM) Steri-Drape(TM) 2 Incise Film offers breathable, clear adhesive film that helps provide secure and reliable adhesion. Drapes with 3M(TM) Steri-Drape(TM) Absorbent Prevention Fabric create a barrier to inhibit fluid strike-through and help eliminate the need to add other drapes or towel layers, saving time and money.
PRICE
$269.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 101 |
| Width | 122 |
Product Details
| Type | C-section Sheet |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 5 |
| Color | Blue |
| Application | Specialty Sheet |
| Manufacturers Part Number | 7000002643 |
| Brand | Steri-Drape |