3M Steri-Drape Basic Surgical Pack Med & XL Drape Sheets, Table Cover, 5/bx, 2 bx/cs
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Application | General Surgery |
| Manufacturers Part Number | 7000002786 |
| Type | Surgical Pack |
| Package Quantity | 10 |
| Brand | Steri-Drape |
Related Products
3M™ Steri Drape™ Large Ophthalmic Sheet, the ophthalmic drapes are available in a variety of sizes with different design features to meet the needs and surgery requirements of ophthalmic surgeons worldwide. Adhesive film isolates the surgical site from lid margins, eyelashes and eyebrows to help reduce the risk of surgical site contamination, Incise film adheres to the surgical site to provide a sterile surface at the beginning of surgery, Draping used during surgical procedures.
Surgical drape sheets with a low profile, roomy pouch to collect fluids flowing from the operative site during arthroscopic surgery. Available with one or two exit ports for drainage. Resistant to Strikethrough, Fluid Control Features, U-pouch collects and contains fluids to help keep patients and table dry, and to help minimize the risk of exposure to healthcare personnel, Fluid collection U-pouch helps reduce cleanup time to help improve OR productivity and OR turnover time.
3M™ Ioban™ 2 antimicrobial incise drapes adhere securely to the skin, reducing the risk of drape lift which can lead to an increase in wound contamination. The iodine impregnated adhesive on the drape provides continuous broad spectrum antimicrobial activity all the way to the incision edge and helps reduce the risk of wound contamination. Dewan PA, Van Rij AM, Robinson RG, Skeggs GB, Fergus M. The use of an iodophor impregnated plastic incise drape in abdominal surgery – a controlled clinical trial. French MLV, Eitzen HE, Ritter MA. The plastic surgical adhesive drape: an ...
Features: Created specifically for procedure necessity and clinician's preference, our extensive pack line offers a variety of options for every customer Pack includes: reinforced table cover, 50" x 90" (127 x 229 cm); Mayo stand cover, 24" x 53" (61 x 135 cm); two Eclipse fabric reinforced gowns, L; suture bag (paper); four hand towels; laparotomy T drape, 102" x 121" x 78" (259 x 307 x 198 cm); two half drape sheets, 40" x 58" (102 x 147 cm) and four utility drapes with tape, 15" x 26" (38 x 66 cm) Laparotomy T drape features absorbent reinforcement, 29" x 29" (74 x 74 cm); 4" x 12" (10 ...
3M™ Ioban™ 2 antimicrobial incise drapes adhere securely to the skin, reducing the risk of drape lift which can lead to an increase in wound contamination. The iodine impregnated adhesive on the drape provides continuous broad spectrum antimicrobial activity all the way to the incision edge and helps reduce the risk of wound contamination. 1. Dewan PA, Van Rij AM, Robinson RG, Skeggs GB, Fergus M. The use of an iodophor impregnated plastic incise drape in abdominal surgery – a controlled clinical trial. 2. French MLV, Eitzen HE, Ritter MA. The plastic surgical adhesive drape: ...