3M Steri-Drape Mayo Stand Cover 9036, , 23" x 54", 60/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
Mayo Stand Cover Non-sterile, Remove - included in MPFN.
PRICE
$955.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Width | 54 |
Product Details
| Type | Stand Cover |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 240 |
| Color | Blue |
| Application | Equipment Drape |
| Manufacturers Part Number | 7000128615 |
| Brand | Steri-Drape |