3M Steri-Drape Instrument Pouch 1018, 7" x 11", 10 Each/Carton, 4 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
Sterile, plastic pouches used to organize and secure instruments on the sterile field. Adhesive strips on each end of the pouch hold it in place. Allow instruments to remain within the sterile field and readily accessible for convenient use and time savings, Reliable adhesive strips at each end of pouch help hold pouch securely in sterile field and allow cords to be confined and organized behind pouches (1018, 1018L), Three sizes available to meet your needs: 1018 instrument pouch features two compartments and holds standard-size instruments; 1018L long instrument pouch features three compartments and holds long instruments such as those used in endoscopic procedures; 9097 has a single large compartment, 10 ea/bx, 4 bx, cs.
PRICE
$199.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 11 |
Product Details
| Type | Instrument Pouc |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Accessory |
| Manufacturers Part Number | 7000002789 |
| Brand | Steri-Drape |