3M Steri-Drape Adhesive Split Sheet 9055, 118" x 138", 8 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
Hip Drape, absorbent prevention fabric, one piece hip drape with side pouches Resistant to Strikethrough, Large side pockets with flaps for fluid collection and control, Remove - Duplicate.
PRICE
$595.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118 |
| Width | 138 |
Product Details
| Type | Hip Drape |
| Material | Fabric |
| Package Quantity | 16 |
| Color | Blue |
| Application | Orthopedics |
| Manufacturers Part Number | 7000002826 |
| Brand | Steri-Drape |