Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steri-Drape

Model # :WBB3092752

MPN #: 7000030146

3M™ Steri-Drape 2 Incise Pouch, 2057, 34" x 29", Incise area 12" x 12", 10/CTN 4 CTN/cs

Product Description
Incise Pouch, Clear plastic, 360 degree fluid collection pouch, Tube and cord organizers Incise area adheres securely to skin and immobilizes bacteria, Features a large-capacity 360° fluid collection pouch designed to minimize potential risk of healthcare providers' exposure to blood and body fluids, For C-section surgical procedures and abdominal/gynecology use, 10 ea/bx, 4 bx/cs.

PRICE
$679.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34
Width29

Product Details

TypeIncise Pouch
MaterialPlastic
SterileYes
Package Quantity40
ColorTransparent
ApplicationIncise
Manufacturers Part Number7000030146
BrandSteri-Drape