Benchmark Scientific Stir Bar, 100mm
Write a Review
|
Questions & Answers (0)
Product Description
Stir bar, 100mm
PRICE
$75.56
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-15/16 |
| Plate Size | 100mm in |
| Diameter | 9/16 in |
Product Details
| Type | Stir Bar |
| Color | White |
| For Use With | High Capacity Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Stir Bar |
| Package Quantity | 1 |
| Features | Large vessel mixing |
| Manufacturers Part Number | IPS7101-BAR-100 |
| Shape | Cylindrical |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 |