Safco® Vue Heavy Duty Stool - Fabric - Black
|
Questions & Answers (0)
Product Description
Vue™ Heavy Duty Nylon Stool, Black
Vue™ Heavy-Duty Stool is a big & tall office chair and extended-height stool, offering a breathable mesh back, ample support and ergonomic shaping. Rated up to 400 lbs. and designed for 24/7 use, the big & tall stool features a reinforced mechanism with back tilt and posture lock (back adjusts separately from seat), as well as adjustable back height and footrest. 10-inch height adjustment range. The optional T-pad height and width adjustable arms offers a versatile workspace chair for all types of offices.
Big & tall heavy-duty office chair and extended-height stool Breathable mesh back with ample support and ergonomic shaping Rated up to 400 lbs. weight capacity and 24/7 use Reinforced mechanism with back tilt and posture lock Back height adjustment, height-adjustable footrest T-pad height adjustable arms (3399BL) sold separately Easy-to-clean Vinyl (3394BV) 10-inch Height Range Adjustment Swivel tilt mechanism with adjustable tilt tension accommodates users of all sizes Meets the federal standard performance test method for intensive use chairs: FED-STD 834A
Vue™ Heavy-Duty Stool is a big & tall office chair and extended-height stool, offering a breathable mesh back, ample support and ergonomic shaping. Rated up to 400 lbs. and designed for 24/7 use, the big & tall stool features a reinforced mechanism with back tilt and posture lock (back adjusts separately from seat), as well as adjustable back height and footrest. 10-inch height adjustment range. The optional T-pad height and width adjustable arms offers a versatile workspace chair for all types of offices.
Big & tall heavy-duty office chair and extended-height stool Breathable mesh back with ample support and ergonomic shaping Rated up to 400 lbs. weight capacity and 24/7 use Reinforced mechanism with back tilt and posture lock Back height adjustment, height-adjustable footrest T-pad height adjustable arms (3399BL) sold separately Easy-to-clean Vinyl (3394BV) 10-inch Height Range Adjustment Swivel tilt mechanism with adjustable tilt tension accommodates users of all sizes Meets the federal standard performance test method for intensive use chairs: FED-STD 834A
PRICE
$509.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 48-1/2 in |
| Weight Capacity | 400 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20 in |
| Seat Height | 23 - 32-1/2 in |
| Min Seat Height | 23 in |
| Max Seat Height | 32-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 3394BL |
| Brand | Safco |
| Type | Task Stool |
| Color | Black |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Heavy Duty Stool |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |