- Easy-Grip Workstation Rack has individual positions which feature ribs to interlock with self-standing vials for easy one hand opening, features four gripping feet for increased stability and reduced slipping, and has low-profile design for maximum storage efficiency
- CELLTREAT Freeze Cryogenic Vial Storage Boxes are made from durable polycarbonate material designed to withstand a wide temperature range and is a reusable, autoclavable alternative to disposable racks
- Ventilation holes in the lids and bases prevent vacuum sealing in freezer
- Storage Boxes are labeled with numeric markings on the base of the box for easy identification of individual positions, with or without the lid
- 100-place rack features ridges along the sides to improve handling
CELLTREAT® Storage Box, CF Cryogenic Vial, 25 Place, Polycarbonate, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/4 in |
Product Details
| Type | Cryovial Storage Box |
| Material | Polycarbonate |
| Package Quantity | 5 |
| Description | Cryovial storage box |
| Color | Green |
| Manufacturers Part Number | 229942 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |