Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2275562

MPN #: 5424D

Master Lock® No. 5424D Light-Up Dial Portable Lock Box - Set-Your-Own Combination - Pkg Qty 4

Product Description
The Master Lock No. 5424D Portable Light-Up Dial Lock Box features a 2-7/8in (72mm) wide metal body for durability. The shackle design offers over the door mounting for convenience. The large, easy to read light-up dials, combined with resettable combination functionality, provide a secure storage location for spare keys and access cards. The Limited One Year Warranty provides peace of mind from a brand you can trust.

Features:

  • Portable lock box provides secure storage of keys or access cards
  • Large easy to read light-up, set-your-own combination dials for better visibility, especially in low light conditions
  • Dials light up automatically each time the weather cover is opened
  • Removable shackle for easy installation
  • 2-7/8in (72mm) Wide durable metal construction
  • Large Open Lever for more comfortable use
  • Durable weather cover prevents freezing and jamming
  • Vinyl coated shackle and molded bumper prevents scratches to your door
  • Easy to replace battery with CR2032 installed
  • Internal Dimensions: 4-3/16in (106mm) H x 2-3/8in (60mm) W x 1in (25mm) D
PRICE
$372.60  Sold in packages of 4 / $93.15 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Depth1 in
Height4-3/16 in
Inside Width2-3/8 in
Inside Depth1 in
Weight1 lbs
Shackle Diameter3/8 in
Shackle Inside Height3-11/16 in
Shackle Inside Width1-11/16 in

Product Details

Lock Type4-Digit Combination with Light
ColorGray
Key Capacity3
Shackle MaterialMetal with Vinyl Coated
StylePortable
MaterialMetal
Package Quantity4
Manufacturers Part Number5424D
BrandMaster Lock

Warranty

Warranty1 yr