Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Azar Displays 700223-ORG 36" Pegboard Revolving Floor Display, 4-Sided, Orange Translucent ,1 Piece

Rollover image to zoom in

Click image to enlarge

See all 390 items in product family

Azar Displays 700223-ORG 36" Pegboard Revolving Floor Display, 4-Sided, Orange Translucent ,1 Piece

Item #: WBB1104866

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Azar Displays 700223-ORG 36" Pegboard Revolving Floor Display, 4-Sided, Orange Translucent

4" Wide x 36" High x 4" Deep 4-Sided Pegboard Counter Display on 14.5" Wide Revolving Base in translucent green. Includes sign holder strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

Product Specifications

    • COLOROrange
    • STYLERevolving
    • MANUFACTURERS NUMBER700223-ORG
    • DEPTH INCHES4
    • DESCRIPTIONPegboard Floor Display
    • WIDTH INCHES4
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES36
    • BRANDAzar Displays
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.76.247:105