Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ Load Sign Holder, Two 4' Pieces, Black

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

EZ Load Sign Holder, Two 4' Pieces, Black

Item #: WBB779286

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.00 Save up to 16%
Price: $ 16.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
EZ Load Sign Holder, Two 4' Pieces, Black

Revolutionary sign holder that looks great and holds vinyl, paper or fabric signs up to .04" thick. Snap it shut and the sign is locked in tight. Clips slide into built in channel.

Product Specifications

    • DEPTH INCHES4
    • ASSEMBLYUnassembled
    • STYLEStatic
    • HEIGHTVariable Height
    • BRANDSpeedPress®
    • PACKAGE QUANTITY1
    • USE WITH SIGN SIZE8'W .04" Thick
    • COLOR FINISHBlack
    • DISPLAYSBanner
    • MANUFACTURERS PART NUMBER606j10k2
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTY30 Day
    • OVERALL LENGTH INCHES49
    • POWER CENTERN
    • TYPEHanging Display
    • NUMBER OF SIGNS DISPLAYED1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!