Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It 2 Long Fine Fabric Premium Tagging Tool
See all 137 items in product family

Tach-It 2 Long Fine Fabric Premium Tagging Tool

Item #: WBB449763

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Tach-It 2 Premium Long Fine Needle Tagging Tool

Long Fine Needle Tach-It 2 Premium Tagging Tool: Used for tagging fine fabric and delicate thick and compressed items such as socks, hosiery, towels and etc. Works with all Tach-It and other manufacturer's fine fabric regular spaced and micro-spaced fasteners 1 inch long or greater. Uses replacement needs TNLF



Product Specifications

    • SUGGESTED APPLICATIONSHigh Productive Tagging
    • LENGTH INCHES5-5/8
    • QUALITYPremium
    • MANUFACTURERS PART NUMBERTI2LF
    • COLORBeige & Red
    • HEIGHT INCHES5
    • STYLEFine/Micro
    • TYPETagging Guns
    • STYLE/USED WITH TAGGING GUNTHLF
    • BRANDTach-It®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!