Take 15% off your entire order!

Offer applied at checkout

+

Marvel Zapf ZHDS3024TT Counter Top Sneeze Guard, Acrylic 30"W x 24"H

Marvel Zapf ZHDS3024TT Counter Top Sneeze Guard, Acrylic 30"W x 24"H

Item #: WBB2372890

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

$170.00 up to 42% OFF

Price: $99.41

Save $4.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Save 15%. Limited Time Promotion.
Our Price reflects 15% savings. Offer ends January 31, 2021.


Marvel Zapf ZHDS3024TT Counter Top Sneeze Guard, Acrylic 30"W x 24"H

Keep your employees and customers safe from aerosol particles during face to face meetings and transactions with this unobtrusive Sneeze Guard. Featuring the only brackets that have antimicrobial, environmentally friendly powdercoat paint. The antimicrobial paint is formulated to restrict the growth of bacteria, and they may be easily disinfected. The brackets are one piece steel construction, and can be easily and thoroughly cleaned, as often as you like. The acrylic panel can be disinfected as well. Leg size is 8" x 1". When you purchase this sneezeguard, you will receive two antimicrobial brackets and a 30 inch wide by 24 inch high piece of crystal clear acrylic. Also included are adhesive pads that you may use if you wish to adhere your Sneeze Guard to the surface.

Product Specifications

  • THICKNESS INCHES3/16
  • WIDTH INCHES30
  • CONSTRUCTIONAcrylic with Antimicrobial Brackets
  • HEIGHT INCHES24
  • BRANDMarvel Zapf
  • SERIESPost Pandemic Partitions
  • TYPEFreestanding
  • ASSEMBLYUnassembled
  • MANUFACTURERS PART NUMBERZHDS3024TT
  • WEIGHT LBS12
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: David

    Date: August 20, 2020

    Looks just as good as the photo.
    Your review:
    looks great, and works the way it is intended.
  • Reviewer: SAMANTHA

    Date: July 10, 2020

    Can't even see them!
    Your review:
    Exactly as pictured, can hardly tell they are even there!
  • Reviewer: MARILYN

    Date: July 01, 2020

    Great sneeze guard
    Your review:
    One of our plexi glass guards was quite scratched on the side. But putting that aside I love it. It is very clean looking (once we found out it had a very thin strip of protective sheeting which we removed : ) ) Just the right size and I love being able to have it on our counter, rather then hanging from the ceiling. Thanks so much and I would encourage anyone to purchase this guard.
  • Reviewer: PAUL

    Date: June 25, 2020

    Good Product
    Your review:
    They work well and can be put into place quickly. The only issue is that they scratch VERY easily. A foam coating on the holders would help.
  • Reviewer: DANIELLE

    Date: June 18, 2020

    Love It - Good Quality
    Your review:
    it looks great, its good sturdy quality
Product Q & A

There are no questions for this product.

Popular item in this category

Cashier Guard, Polycarbonate 23"W x 28"H

Item #: B2381394

Not Yet Rated

Usually ships in 3 to 6 days

$125.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marvel Zapf ZHDS3024TT Counter Top Sneeze Guard, Acrylic 30"W x 24"H

Marvel Zapf ZHDS3024TT Counter Top Sneeze Guard, Acrylic 30"W x 24"H

Item #: WBB2372890

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Marvel Zapf ZHDS3024TT Counter Top Sneeze Guard, Acrylic 30"W x 24"H
    Marvel Zapf ZHDS3024TT Counter Top Sneeze Guard, Acrylic 30"W x 24"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant