Bin & Tote Carts
Bin and tote carts are an efficient way to organize and transport small tools, parts, goods, inventory within bins or totes. They hold durable storage bins and totes on swivel casters for easy movement through a workspace. Made from heavy-duty materials for lasting durability, bin carts are ideal for use in healthcare settings, distribution centers, warehouses, or other environments where efficient material handling is essential.
Most Relevant
Lug Tote Box Carts

Lug Tote Box Carts are ideal for transporting and storing small parts, components, food, and recyclables. Our lug carts have an all-welded build with swivel casters for durability and mobility in industrial settings. Slide runners allow quick and easy bin access. Tote box carts are offered in many styles and configurations to fit a variety of bins. Bins and totes are sold separately.
| Compare | Image | Weight Capacity | Length | Width | Height | Number of Bins | Assembly Required | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 100 lbs | 23 in | 15-1/2 in | 19 in | 0 | No | Ships Same Day WB493387 | $139.95 | ||
![]() | 300 lbs | 26 in | 18-3/4 in | 71 in | 0 | No | WB239912 | $249.95 | ||
![]() | 600 lbs | 26 in | 19 in | 70 in | 0 | Yes | Ships Same Day WB493390 | $355.95 | ||
![]() | 300 lbs | 26 in | 19 in | 41 in | 0 | Yes | Ships Same Day WB493389 | $249.95 | ||
![]() | 200 lbs | 28 in | 16 in | 33 in | 0 | Yes | Ships Same Day WB493388 | $219.95 | ||
![]() | - | - | - | - | - | - | Ships Same Day WB652865 | $35.95 | ||
![]() | - | - | - | - | - | - | Ships Same Day WB652866 | $32.95 | ||
![]() | 450 lbs | 57 in | 18-1/2 in | 55 in | - | Yes | Ships Same Day WBB3093050 | $999.00 | ||
![]() | 1000 lbs | 31-1/4 in | 27-1/2 in | 57 in | 0 | No | WBB1960440 | $659.00 | ||
![]() | 525 lbs | 33 in | 24-1/2 in | 20 in | 0 | No | Ships Same Day WBB1960443 | $269.95 |
Showing 1-10 of 33 results
Easy Access Chrome Wire Shelf Bin Carts

Easy Access Chrome Wire Shelf Bin Carts are perfect for parts picking and assembly operations. Our easy access storage carts feature slanted shelves that offer content visibility and promote a first in-first out rotation system. The durable steel build and swivel casters with brakes support various weight capacities. These slant shelf storage carts have a flat bottom shelf for standard storage.
Showing 1-10 of 15 results
Chrome Wire Carts for Dividable Grid Containers

Chrome Wire Carts for Dividable Grid Containers are ideal for storing parts in industrial settings. These chrome wire bin carts have an open design & adjustable slides to reduce dust build up, offer visibility, and easy access to contents. Our heavy duty chrome wire carts can hold various weight capacities and have casters for unit mobility. Carts ship unassembled and come in various heights.
Showing 1-10 of 33 results
Flip Out Bin Carts

Flip Out Bin Carts are ideal for efficient & organized material handling. These versatile carts have a flip-out bin design for easy access and item retrieval. The durable build and smooth-rolling casters make these mobile parts carts perfect for industrial applications. The bins provide ample storage capacity, and we offer double-sided flip-out bin carts for increased storage capacity.
Showing 1-10 of 13 results
Bin Tower Carts

Bin Tower Carts keep equipment and supplies organized, making them ideal for industrial parts storage. These tower storage carts have multiple pull-out bins for easy access to materials. The smooth-rolling casters effortlessly maneuver the tower storage cart throughout facilities, while the durable build ensures lasting performance. Our mobile bin storage units come in various configurations.
Showing 1-10 of 12 results
Bin Service Carts

Bin Service Carts are an ideal storage option for material handling operations. With swivel casters, a push handle, and top shelf, these bin carts can streamline small parts storage and transport in industrial settings. Bins are made of corrosion resistant polyethylene, and the frames have a heavy gauge steel build for long lasting use. Capacities, bin quantities, and dimensions vary per model.
Modular Classroom Bin Carts

Modular Classroom Bin Carts are ideal for organizing educational materials. Each classroom storage cart is equipped with bins, a removable pegboard side panel, and lockable swivel casters that make maneuvering between classrooms easy. The durable aluminum frame ensures lasting use in schools. These mobile classroom storage cabinets have a sturdy tabletop that adds usable work and storage space.
Two In One Bin & Tote Carts

Two In One Bin & Tote Carts offer workspace organization and material transport in industrial settings. These storage carts have a heavy duty build that withstands various weight capacities and is supported by casters that offer unit mobility. The top and bottom shelves on these carts have flip down sides to allow for various work surface configurations. Optional Bin Rail Kits are available.
Tote Transportation Cart

Tote Transportation Carts ensure streamlined product handling and efficient transport in industrial environments. The sturdy steel frame, along with the push handle equipped with swivel casters, enables smooth maneuverability throughout facilities. These distribution carts are designed to accommodate attached lid containers measuring 27"L x 16-1/2"W x 12-1/2"H. Containers sold separately.
Multi Tier Container Stock Carts

Multi Tier Container Stock Carts are great for stock picking and maneuvering small parts to workstations. Made with heavy duty welded steel, our stock carts feature two to three tiers, making it easy to separate and organize bins and totes. These heavy duty stock carts move easily on 2 swivel and 2 fixed braking hard rubber casters and have ergonomic handles for user comfort and easy maneuvering.
Dual Sided Sloped Shelf Bin Cart

The Sloped Shelf Bin Carts are durable carts made of welded steel, featuring sloped shelves and casters, which make them perfect for industrial storage and transportation purposes. The carts have multiple shelves on each side, providing ample space for storage. Retaining lips are included to ensure the secure placement of bins. Bins are not included with the carts.
Organization Drawer Carts

Organization Drawer Carts put storage and supplies at your fingertips. These easy-to-assemble organizer drawer carts are offered in many configurations to meet storage requirements and optimize storage space in any industrial setting. The rolling casters add mobility and lock for unit stability. Drawer quantities range with additional dimensions and specifications varying per model.
Wire Shelving Carts with Quickpick Double Hopper Bins

Wire Shelving Carts with Quickpick Double Hopper Bins efficiently store and move supplies where you need them. Our wire storage carts feature two sided hopper bins with a Quickpick design for easy access to contents, improving productivity in busy environments. With their sturdy construction and swivel casters, these mobile wire shelving carts offer reliable mobility and long-lasting performance.
Chrome Wire Shelf Trucks with Cross Stack Tubs & Nesting Totes

Chrome Wire Shelf Trucks with Cross Stack Tubs & Nesting Totes are a unique mobile storage option for bulky items. They can withstand various weight capacities and are supported by reinforced shelves with a truss perimeter and rugged swivel casters. The containers are made with corrosion-resistant, FDA approved HDPE and tubs nest when empty or can be turned 90° for cross stacking.
Mobile Steel Bin Unit

Steel Mobile Bin Units offer secure, versatile, and portable storage solutions for small parts, tools, nails, and more. They feature a durable steel frame for long-lasting use, four swivel casters for peak maneuverability, and an ergonomic handle to easily move around industrial spaces. These mobile bin carts come equipped with bins that unclip from the rails for easier access and restocking.
Showing 1-10 of 14 results

Parts Carts

Double-Bay Tote Racks

Single-Bay Tote Racks

Tote Rack Accessories