
Customers Also Viewed
Save space with Seville Classics Large 10-Drawer Organizer Cart. Constructed with industrial-strength tubular steel finished in chrome, the cart features tall, easy-to-grab handles and a removable perforated steel top shelf. Cart includes 10 removable polypropylene drawers in a translucent frosted white finish with chrome drawer pull knobs. The interior of each drawer measures 13.63 inches long, 15 inches wide and 2.5 inches tall. Each drawer can hold up to 3.3 lbs. while the top shelf can withstand up to 16.5 lbs. Remove drawers and re-order them as needed for an organization solution that works for you. Create an organization system for any room in your home. The cart includes four 1.5-inch casters with two that lock, so the cart goes where you need and stays where you put it. This convenient organizer is ideal for use in the dorm room, classroom, office, bedroom, bathroom, kitchen, garage or workspace. Dimensions: 15-1/2"L x 15-3/8"W x 38-3/16"H.
Included:
- 2 steel side frames
- 4 poles
- 1 perforated steel top shelf
- 10 drawers
- 10 drawer pull knobs
- 10 short screws
- 8 long screws
- 4 caster sockets
- 4 casters (1.5" diameter)
- 8 pole washers
- 1 Allen key
Product Specifications
- LENGTH INCHES15-1/2
- WIDTH INCHES15-3/8
- HEIGHT INCHES38-3/16
- CAPACITY LBS49.5
- ASSEMBLYUnassembled
- BRANDSeville Classics
- COLOR FINISHChrome
- CONSTRUCTIONSteel
- DRAWER COLORWhite
- DRAWER CONSTRUCTIONPolypropylene
- DRAWER QUANTITY10
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBERSHE16210B
- PACKAGE QUANTITY1
- PRODUCT FAMILYTote Carts & Trucks
- PRODUCT GROUPDrawer Carts
There are no questions for this product.

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25
Item #: B245679
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.50

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100
Item #: B1866516
Free Shipping
$132.00

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Global Industrial Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12
Item #: 269682BL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$44.40

Global Industrial Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray
Item #: 257809
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$16.75
Popular item in this category
Seville Classics 15-5/16"L x 12-13/16"W x 38-3/16"H - 10-Drawer Organizer Cart - Frosted White
Item #: B2254665
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 20 to 23 days
$42.95

Seville Classics 15-3/8"L x 15-1/2"W x 38-3/16"H - 10-Drawer Wide Organizer Cart - Frosted White
$52.95
- Product Information
- Customer Review
- Product Q&A
- Accessories