Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37450 Conductive Plastic Handles For In-Plant Handler, 5-1/4"L x 2-1/4"W x 1-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Protektive Pak 37450 Conductive Plastic Handles For In-Plant Handler, 5-1/4"L x 2-1/4"W x 1-3/4"H

Item #: WBB1110945

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.82
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak Conductive Plastic Handles For In-Plant Handler, 5-1/4"L x 2-1/4"W x 1-3/4"H

Steel wire perimeter reinforcing frame for extra strength and durability, For use with the Protektive Pak® ESD In-Plant Handler and Storage Containers

Product Specifications

    • LENGTH INCHES5-1/4
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES1-3/4
    • INSIDE LENGTH INCHES5-1/4
    • INSIDE WIDTH INCHES2-1/4
    • INSIDE HEIGHT INCHES5-1/4
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONConductive Plastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37450
    • PACKAGE QUANTITY2
    • SERIESProtektive Pak
    • STACK AND/OR NESTStack
    • STYLEConductive Plastic Handles
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS0.1
    • TEMPERATURE TOLERANCE35 to 150 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed