Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37226 ESD In-Plant Handle Container Fixed Dividers & Lid Cell Size 2-1/2x14-3/4x1-3/4

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Protektive Pak 37226 ESD In-Plant Handle Container Fixed Dividers & Lid Cell Size 2-1/2x14-3/4x1-3/4

Item #: WBB1110967

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak ESD In-Plant Handle Container Fixed Dividers & Lid, Cell Size 2-1/2 x 14-3/4 x 1-3/4

Features:
  • Shields ESD sensitive items from charges and electrostatic discharges (with lid in place)
  • Protektive Pak® shipping, handling, and storage containers
  • Constructed of impregnated corrugated material for greater durability
  • Static dissipative surface resistivity of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes the potential of sloughing and rub-off contamination
  • Easy assembly without the need for tape, glue, or staples
  • Made from 100% recycled material and is 100% recyclable
  • Lid Included to shield ESD sensitive contents
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES18-3/8
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES2-7/8
    • INSIDE LENGTH INCHES17
    • INSIDE WIDTH INCHES9-7/8
    • INSIDE HEIGHT INCHES2-1/2
    • COMPARTMENT INCHES (LxWxH)2-1/2 x 14-3/4 x 1-3/4
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • COMPARTMENTS5
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37226
    • PACKAGE QUANTITY1
    • PCB MEASURE WIDTH14-3/4" W
    • PCB MEASURE WIDTH - MAX14-3/4" W
    • SERIESProtektive Pak
    • STACK AND/OR NESTStack
    • STYLEContainer with Lid, Fixed Divider
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS3.7
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed