Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastek 38972 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10-3/4 x 4-5/8 x 2-3/8

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

Plastek 38972 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10-3/4 x 4-5/8 x 2-3/8

Item #: WBB1110344

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastek ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10-3/4 x 4-5/8 x 2-3/8

Features:
  • Cell Size: L x W x Th
  • Provides physical protection with conductive material, providing reliable path-to-ground
  • Many sizes available to optimize fit to your product size
  • Rolled over side construction (double thickness) for greater strength
  • Static dissipative foam bottom, providing ESD and shock protection
  • Includes steel wire frame for extra strength
  • Conductive plastic hand holes for ease of handling, while providing reliable path-to-ground
  • Static Dissipative partitions made from Protektive Pak® impregnated corrugated material
  • Product ships assembled
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Chemical and moisture resistant
  • Ideal for use where corrugated and/or paper products cannot be used
  • Economical alternative to injection molded products
  • Reusable, ensuring best value
  • Lid included
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES18-13/16
    • WIDTH INCHES13-5/8
    • HEIGHT INCHES11-5/16
    • INSIDE LENGTH INCHES17
    • INSIDE WIDTH INCHES13
    • INSIDE HEIGHT INCHES10-3/4
    • COMPARTMENT INCHES (LxWxH)10-3/4 x 4-5/8 x 2-3/8
    • COMPARTMENT QUANTITY15
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER38972
    • PACKAGE QUANTITY1
    • PCB MEASURE WIDTH4-5/8" W
    • PCB MEASURE WIDTH - MAX4-5/8" W
    • SERIESPlastek
    • STACK AND/OR NESTStack
    • STYLEContainer with Lid, Fixed Divider
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS6
    • TEMPERATURE TOLERANCE35 to 230 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!