Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37456 Wire Frame, Inside 3/16"L x 13-1/4"W x 17-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Protektive Pak 37456 Wire Frame, Inside 3/16"L x 13-1/4"W x 17-1/4"H

Item #: WBB1110960

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak Wire Frame, Inside 3/16"L x 13-1/4"W x 17-1/4"H

Steel wire perimeter reinforcing frame for extra strength and durability, For use with the Protektive Pak® ESD In-Plant Handler and Storage Containers

Product Specifications

    • LENGTH INCHES17-5/8
    • WIDTH INCHES13-5/8
    • HEIGHT INCHES3/16
    • INSIDE LENGTH INCHES3/16
    • INSIDE WIDTH INCHES13-1/4
    • INSIDE HEIGHT INCHES17-1/4
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37456
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STACK AND/OR NESTStack
    • STYLESteel Wire Frame
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS1
    • TEMPERATURE TOLERANCE2750 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed