Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky High-Sided Self Supporting Tank HS-500 - 81" Dia. x 40"H 500 Gallon Cap. Orange

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Husky High-Sided Self Supporting Tank HS-500 - 81" Dia. x 40"H 500 Gallon Cap. Orange

Item #: WBB2116077

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $779.10 Save up to 33%
Price: $ 519.00
Product Information
Customer Review
Product Q&A
Accessories
Husky High-Sided Self Supporting Tank HS-500 - 81" Dia. x 40"H 500 Gallon Cap. Orange

Husky® Self Supporting Tanks are the perfect solution when storage and manpower are a concern. Self Supporting Tanks are a frameless portable water tank that can be quickly set up with self rising walls and filled by one firefighter. Husky®'s open top self supporting tanks are designed to be used as a dump tank or filled from the supplied coupling mounted in the tank. They are also designed to work better on slopes than any other open top tank on the market with a more aggressive lean angle to help prevent spillage on angled ground. Our Self Supporting Tanks are manufactured to meet the most stringent quality control standards. Standard floating foam collar.

Product Specifications

    • HEIGHT INCHES40
    • FOLDED LENGTH INCHES25
    • FOLDED WIDTH INCHES25
    • FOLDED HEIGHT INCHES18
    • CAPACITY GALLONS500
    • ASSEMBLYAssembled
    • BRANDHusky Portable Containment
    • COLOR FINISHOrange
    • CONSTRUCTIONPVC
    • DIAMETER INCHES81
    • LIMITED WARRANTYLimited Lifetime On All Welds And Welded Seams
    • MANUFACTURERS PART NUMBERHS-500-ORG
    • PACKAGE QUANTITY1
    • PRODUCT GROUPTanks
    • STYLEHigh-Sided Self Supporting Tan
    • TYPESelf Supporting Tank
    • WEIGHT LBS39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!