Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plexton® SN2214-5 Fiberglass Stack-N-Nest Container 24-5/16 x 14-13/16 x 5-1/8 Green - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

LEWISBins Plexton® SN2214-5 Fiberglass Stack-N-Nest Container 24-5/16 x 14-13/16 x 5-1/8 Green - Pkg Qty 4

Item #: WBB649607

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$24.95 each

Sold in packages of 4

Price: $99.80
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 24-5/16"L X 14-13/16"W X 5-1/8"H, Green

These fiberglass-reinforced containers feature Stack-N-Nest® design, consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Plexton® Stack-N-Nest Containers feature a wire-reinforced rim. Plexton® containers are your ideal solution for heavy-duty storage, work-in-progress and distribution applications. Plexton® Containers withstand extreme cold temperatures to -60F. Extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Extreme weight up to 500lbs. per container. Bottom container in stack supports up to 3,000 lbs. Resistant to most oils, moisture, chemicals and solvents. Not affected by radiation. All Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection, minimum order quantity and set up charge apply. Call for details.

Product Specifications

    • LENGTH INCHES24-5/16
    • WIDTH INCHES14-13/16
    • HEIGHT INCHES5-1/8
    • OUTSIDE BOTTOM LENGTH INCHES22-5/16
    • OUTSIDE BOTTOM WIDTH INCHES12-29/32
    • INSIDE BOTTOM LENGTH INCHES19-13/32
    • INSIDE BOTTOM WIDTH INCHES12-13/16
    • INSIDE TOP LENGTH INCHES21-11/16
    • INSIDE TOP WIDTH INCHES14
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERSN2214-5-GN
    • PACKAGE QUANTITY4
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • SERIES500
    • STACK AND/OR NESTStack and Nest
    • STYLEWire Embedded Rim
    • WEIGHT LBS4.9

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Product

Your review: Nice product, very durable. The stack-n-nest feature is excellent for transporting items and storing when not in use. I will be purchasing more today!

Pros: The stack-n-nest feature is excellent for transporting items and storing when not in use.

Cons: Only drawbacks were this is slightly heavy and the finish is very raw = needed to sand down the sharp edges and plastic burrs.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed