Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Stack-N-Nest Agricultural Container NPL654B, 23-29/32" x 16" x 8-13/16", Green - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

LEWISBins Stack-N-Nest Agricultural Container NPL654B, 23-29/32" x 16" x 8-13/16", Green - Pkg Qty 5

Item #: WBB649762

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$16.25 each

Sold in packages of 5

Price: $81.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LEWISBins Stack-N-Nest Ventilated Agricultural Container, 23-29/32"L X 16"W X 8-13/16"H,Green

Reliable handling, processing, storage, stocking and display is critical in today's modern distribution systems. ORBIS offers an efficient method to protect and transport your products with high quality, impact resistant, durable and reusable hand-held agricultural containers. Choose from many styles for use in wholesale product distribution, such as field harvest, in-plant handling, staging and processing of fruits and vegetables. Containers are available in FDA-approved materials. Easily cleaned and sanitized. ORBIS containers are an economical improvement over single-use corrugated cartons and are ideal for moist enviornments. Color Green Product Clearance: 8-3/16". Nest Ratio: 3:01

Product Specifications

    • LENGTH INCHES23-29/32
    • WIDTH INCHES16
    • HEIGHT INCHES8-13/16
    • OUTSIDE BOTTOM LENGTH INCHES22-1/8
    • OUTSIDE BOTTOM WIDTH INCHES15-29/32
    • INSIDE BOTTOM LENGTH INCHES19-3/16
    • INSIDE BOTTOM WIDTH INCHES12-5/8
    • INSIDE TOP LENGTH INCHES19-3/16
    • INSIDE TOP WIDTH INCHES12-5/8
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE8" to 10"
    • CAPACITY CUBIC FEET1.2
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONHigh Density Polyethylene
    • MANUFACTURERS PART NUMBERNPL654B
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack and Nest
    • WEIGHT LBS4.8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great bin

Your review: Use for tomatoes, squash, cucumbers and many other veggies. We can rinse them in the bins and let them air dry. Bin works very well on our farm.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed