Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Super-Size AkroBin® 30286 - Stacking Bin 11"W x 23-7/8"D x 7"H Yellow - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Akro-Mils Super-Size AkroBin® 30286 - Stacking Bin 11"W x 23-7/8"D x 7"H Yellow - Pkg Qty 4

Item #: WB443436YL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $180.72 Save up to 67%
$14.75 each

Sold in packages of 4

Price: $59.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Super-Size AKRO-MILS Stacking Bins
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES23-7/8
    • HEIGHT INCHES7
    • INSIDE WIDTH INCHES9-1/8
    • INSIDE DEPTH INCHES20-7/8
    • INSIDE HEIGHT INCHES6-1/8
    • BRANDAkro-Mils®
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER30286-YELLOW
    • PACKAGE QUANTITY4
    • STACK AND/OR NESTStack
    • TYPEBin without Casters

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stacking Bins

Your review: Great. Exactly what we needed for the space.

Pros: Perfect size. Very sturdy.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $0.50 ea. with this comparable product +
Item #: WB238050YL
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$14.25