Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer Straight Wall Stacking Container ELB4120.GY1 - 15-11/16"L x 11-1/2"W x 4-11/16"H - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Schaefer Straight Wall Stacking Container ELB4120.GY1 - 15-11/16"L x 11-1/2"W x 4-11/16"H - Pkg Qty 20

Item #: WBB1969208

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.00 Save up to 11%
$8.10 each

Sold in packages of 20

Price: $162.00
Product Information
Customer Review
Product Q&A
Accessories
Schaefer Straight Wall Stacking Container ELB4120.GY1 - 15-11/16"L x 11-1/2"W x 4-11/16"H

Extremely sturdy, yet light as a feather. Ergonomically shaped grip openings. Stackable with or without optional lids. Maximize storage weight meeting the 40-lb. OSHA recommendation. 40-lb. loading capacity, 400-lb. stacking capacity. Inside dimensions of the container are: 14"L x 10"W x 4-1/2"H.

Product Specifications

    • LENGTH INCHES15-11/16
    • WIDTH INCHES11-1/2
    • HEIGHT INCHES4-11/16
    • OUTSIDE TOP LENGTH INCHES15-11/16
    • OUTSIDE TOP WIDTH INCHES11-1/2
    • OUTSIDE HEIGHT INCHES4-11/16
    • CAPACITY LBS40
    • CAPACITY CUBIC FEET.37
    • BRANDSSI-Schaefer
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERELB4120.GY1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLESolid Base & Solid Sides
    • WEIGHT LBS0.65

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the inside dimensions of this container?

Question Asked By: MATTHEW , March 12, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed