Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold 861 Floor Box Wood Floor Box W/Disposable Cover

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Wiremold 861 Floor Box Wood Floor Box W/Disposable Cover

Item #: WBB883897

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Wiremold 861 Floor Box Wood Floor Box W/Disposable Cover

Features

  • Reusable and accessible flip top disposable cover plate
  • Prevents unit from seating too far into the sub floor
  • Saves time and money during installation by allowing wire connections to be made at the time of installation, prior to activating the floor box

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBER861
    • TYPEFloor Box
    • CONSTRUCTIONAssembled
    • MOUNTING METHODIn Concrete
    • DESCRIPTIONWood Floor Box W/Disposable Cover
    • APPLICATIONCommercial, Office
    • MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!