Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5336900 48"W Single Rivet H.D. Beam

Rollover image to zoom in

Click image to enlarge

5336900 48"W Single Rivet H.D. Beam

Item #: WBB2057663

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Customer Review
Product Q&A
5336900 48Sing.Rivet H.D. Beam

Product Specifications

    • BRANDPenco®
    • DESCRIPTIONSingle Rivet H.D. Beam
    • MANUFACTURERS PART NUMBER46HS48C 48"--H.D.S/R
    • ACCESSORY HEIGHT INCHES--
    • ACCESSORY DEPTH INCHES--
    • ACCESSORY WIDTH INCHES48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed