Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Profile Beam, 72"Wx2"H, Gray (2) pcs

Low Profile Beam, 72"Wx2"H, Gray (2) pcs

Item #: WBB280401

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.90 Save up to 28%
Price: $ 52.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Low Profile Beam, 72"Wx2"H, Gray

Low-profile beams offer light weight, high-density alternative for commercial applications. Narrow height design increases vertical storage capacity.Capacities shown are maximum safe evenly distributed static loads per pair of beams with front-to-back support. Upright capacities are based on beam centers no greater than 36". Heavy gauge steel uprights and beams. Adjustable on 1-1/2" centers. 1650-3300 lbs. capacity per pair of beams. Weight Capacity based on evenly distributed load. 10,000 lbs. per upright assembly.

Made In USA

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES--
    • HEIGHT INCHES2
    • CAPACITY LBS440
    • BRANDLyon
    • MANUFACTURERS PART NUMBERDD62072
    • PACKAGE QUANTITY1
    • TYPELow Profile Beam
    • WEIGHT LBS8.3
    • accessory_typeReel Dispenser
    • CAPACITY440

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed