Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triton LB18-1WHBB-Kit (1) 18 ga White Steel Square Hole Pegboard W/ (43 pc) Bins, Clips & Hooks
See all 59 items in product family

Triton LB18-1WHBB-Kit (1) 18 ga White Steel Square Hole Pegboard W/ (43 pc) Bins, Clips & Hooks

Item #: WBB2143597

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Triton LB18-1WHBB-Kit (1) 18 ga White Steel Square Hole Pegboard W/ (43 pc) Bins, Clips & Hooks

LocBoard® scratch resistant epoxy coated steel pegboard with square holes offers the ultimate holding capacity for craft, hobby, tool storage and household organizational projects. LocBoard kit is ideal for use in kids' rooms, craft rooms, home office, hobby areas. With the numerous hanging options, LocBoard ideally can be used anywhere in the home and garage. LocHook™(s) creates the most reliable pegboard system available for storage demands. When organizing a home office, craft or hobby storage you’ll be able to hang, display, access and utilize all of your tools and accessories easily using LocBoard steel pegboards. Contents include (1) 18 In. x 36 In. LocBoard (White); 15 Blue Bins; 12 hooks: (3) 1 In. Single Rod 30 Degree Bend, (2) 3 In. Single Rod 30 Degree Bend, (2) 3 In. Double Rod 90 Degree Bend, (1) Extended Spring Clip w 3/4 In. to 1-1/4 In. Hold, (1) Std Spg Clip w 1/2 In. to 1 In. Hold ,(1) Ext Spg Clip with 1/4 In. to 1/2 In. Hold, (1) 1-3/4 In. Closed Hammer/Pliers Holder, (1) Multi-Prong Tool Hldr, 15 BinClips, mounting hardware included.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES9/16
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • BRANDTriton Products
    • CONSTRUCTIONEpoxy Coated Steel
    • DESCRIPTIONPegboard Set
    • MANUFACTURERS PART NUMBERLB18-1WHBB-Kit
    • PACKAGE QUANTITY1
    • TYPEPegboard
    • WEIGHT LBS12.8
    • CAPACITY250
    • WARRANTY2 YEAR LIMITED WARRANTY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!