Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296590

MPN #: KT-200-DLX B

Wall Control Slotted Pegboard 26 pc Hook Kit, Black

Product Description
The Wall Control Slotted tool board Deluxe Hook Assortment includes 26 durable steel slotted tool board hooks and brackets that feature a scratch and rust resistant baked-on black finish. These more secure and stable tool board hooks are for use with the slots found in all Wall Control Metal Pegboard tool board panels. Wall Control Slotted tool board hooks offer a patented engagement that requires two deliberate motions up-and-down to engage and disengage the hooks. This feature makes Wall Control Slotted tool board hooks less likely to fall out of the tool board than conventional peg hooks that can easily fall off when tools are removed. Although Wall Control Metal Pegboard Panels will accept conventional 1/4in pegboard accessories as well as Wall Control Slotted Accessories the Slotted Secure tool board Hooks included in this set are only for use with Wall Control Metal Pegboard Panels and tool boards.

Kit Includes:
  • (10) Standard Slotted tool board Hooks
  • 3/4in Reach (4) Medium Slotted tool board Hooks
  • 1-7/8in Reach (4) Medium 90 Degree tool board Hooks (2) Slotted tool board U-Hooks
  • 3in Reach (2) Slotted tool board C-Brackets
  • 1in x 1in (2) Slotted tool board C-Brackets
  • 2in x 2in (1) Extended tool board Hook
  • 9in Reach (1) Slotted tool board Handle Hammer Holder
  • 1-1/4in (20) Secure fit Accessorial O-rings.

Features:
  • More secure tool board hook engagement over conventional peg board pegs.
  • Wall Control Slotted tool board Hooks offer a baked-on color finish that is attractive and rust resistant for long lasting tool storage aesthetic appeal.
  • Made in USA
PRICE
$45.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

MaterialFormed Metal
Package Quantity1
ColorBlack
Manufacturers Part NumberKT-200-DLX B
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects