Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Complete Unit

Equipto Extra Half Shelf For 36"W x 24"D Combination Cabinet - Textured Safety Yellow
See all 36 items in product family

Equipto Extra Half Shelf For 36"W x 24"D Combination Cabinet - Textured Safety Yellow

Item #: WBB526094

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.58 Save up to 16%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Equipto Extra Half Shelf For 36"W x 24"D Combination Cabinet - Textured Safety Yellow

Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES24
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDEquipto®
    • COLOR FAMILYYellow
    • COLOR FINISHTextured Safety Yellow
    • CONSTRUCTIONSteel
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBER16033-YL
    • PACKAGE QUANTITY1
    • WEIGHT LBS4.38
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!