Wheels
Bearing Type
Type
Length
Material
Width
Height
Color
Price
Weight Capacity
1500 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Polyurethane
Colson® 2 Series Wheel 5.00006.929 WS - 6 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing
Weight Capacity
900 lbs
Wheel Diameter
6 in
Width
2 in
Bearing Type
Straight Roller
Colson® 2 Series Wheel 7.00012.459.2 WS - 12 x 3 Performa Rubber 3/4 Straight Roller Bearing
Weight Capacity
1700 lbs
Wheel Diameter
12 in
Width
3 in
Bearing Type
Straight Roller
Weight Capacity
600 lbs
Wheel Diameter
5 in
Width
1.5 in
Wheel Material
Molded Plastic
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Mold-On Rubber