Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALEBCS78436MC Square Corner Wood Veneer Bookcase, 7-Shelf, 35 5/8"Wx11-3/4"Dx84"H, Cherry

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Alera ALEBCS78436MC Square Corner Wood Veneer Bookcase, 7-Shelf, 35 5/8"Wx11-3/4"Dx84"H, Cherry

Item #: WBB1144854

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $629.00 Save up to 37%
Price: $ 398.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Alera ALEBCS78436MC Square Corner Wood Veneer Bookcase, 7-Shelf, 35 5/8"Wx11-3/4"Dx84"H, Cherry

Rich wood veneer bookcases with fully-finished backs. Sturdy 1" thick shelves support up to 90 lbs. Generous 11-1/2" deep shelves accommodate three-ring binders and large publications. Shelves adjust in 1 1/4" increments. Quick-lock fasteners allow easy assembly. Shelf count includes fixed middle and bottom shelves. Color: Medium Cherry; Material: Wood Veneer; Shelf Count: 7.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES35-5/8
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES84
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDAlera®
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBERALEBCS78436MC
    • OPENINGS7
    • SHELF CAPACITY LBS90
    • SHELF QUANTITY7
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES7
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES6
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES84
    • TOTAL WIDTH INCHES35-5/8
    • TOTAL DEPTH INCHES11/3/2004

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!