Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpeedPress® 48" Wide Deluxe Roll Up Kit
See all 17 items in product family

SpeedPress® 48" Wide Deluxe Roll Up Kit

Item #: WBB664867

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 30%
Price: $ 173.95
Product Information
Customer Review
Product Q&A
Accessories
SpeedPress® 48" Wide Deluxe Roll Up Kit

Sign retracts into base. Includes padded zipper bag. Includes two (2) Halogen Lights. Easy Set Up. Adjustable telescopic height. Roll up has spring action. Allow 4" blank space on the bottom of your art for retractable displays. Art size: 63" - 86"H x 47"W.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES63 - 86
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDSpeedPress®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONDeluxe Roll Up Banner Holder
    • MANUFACTURERS PART NUMBER127j140k17
    • TYPEBanner
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY30 Days
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES86
    • TOTAL WIDTH INCHES48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!