Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50x2.5 Liter, Polypropylene Acid Cabinet, Left Hinge, 24"W x 18-1/2"D x 60"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

50x2.5 Liter, Polypropylene Acid Cabinet, Left Hinge, 24"W x 18-1/2"D x 60"H

Item #: WBB1482581

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,938.19 Save up to 8%
Price: $ 1,786.00
Product Information
Customer Review
Product Q&A
Accessories
SciMatCo 50x2.5 Liter, Polypropylene Acid Cabinet, Left Hinge, 24"W x 18-1/2"D x 60"H

  • Constructed of 3/8" white polypropylene plastic
  • Cabinet marked ACID
  • All shelves are fixed position for safety and strength
  • Shelves are lipped to prevent roll-off of bottles
  • All polypropylene door hinges provide years of worry free service
  • Single door hinged left with lock
  • Excellent cabinet for very corrosive environments inside and out
  • Slim 24" wide design to fit narrow space
  • Cabinet has a 2" liquid tight welded bottom to contain accidental spills.
  • Meets OSHA standard for secondary containment


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES60
    • CAPACITY50 x 2.5 Liter
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONPolypropylene
    • DOOR QUANTITY1
    • DOOR TYPEManual Close, Hinged Left
    • FIXED SHELVES3
    • HANDLE TYPELocking Plastic T-Handle
    • LOCK TYPEPadlock with 2 Keys
    • MANUFACTURERS PART NUMBERSC5024
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEFloor w/Left Hinge
    • TYPEAcid Cabinet
    • WEIGHT LBS140
    • APPROVAL/REGULATIONSOSHA #1910 & UFC #80
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!