Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 12, D & E Cylinder, Vertical Medical Gas Cabinet, 24"W x 18"D x 44"H

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Securall® 12, D & E Cylinder, Vertical Medical Gas Cabinet, 24"W x 18"D x 44"H

Item #: WBB879370

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 825.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 12, D & E Cylinder, Vertical Medical Gas Cabinet, 24"W x 18"D x 44"H

SECURALL® offers Medical Gas Cylinder Storage Cabinets for safe and compliant storage of portable oxygen cylinders. These Oxygen Gas Cylinder Storage Cabinets are ideal for hospitals and nursing homes for convenient access. SECURALL® storage cabinets store oxygen gas cylinders safely and in compliance with OSHA and NFPA standards. These lockable gas storage cabinets limit access to authorized personnel, protecting cylinders from theft, damage and/or tampering. The heavy-gauge, double-walled construction shields your cylinders from heat, sparks and flame, while separating them from flammable and combustible materials. Designed for D- and E-size cylinders up to 33-3/4" long x 4-1/4" diameter, and H-size cylinders up to 60" long x 9-1/4" diameter. Fire lining available. Standard color is MG Green. Fire lined models are fitted with a 3/4" Gypsum Panel Drywall interior. Healthcare organizations such as hospitals, nursing homes, and emergency medical services will be prepared for their 3-year JCAHO accreditation survey when their oxygen cylinders are stored safely in SECURALL® MedGas Cabinets. SECURALL® proudly manufactures the highest quality safety storage products available. SECURALL® Gas Cylinder Storage Cabinets are available for storage of D, E, and H cylinders in varying capacities to meet any storage need. In stock for immediate delivery.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • CAPACITY12 Cylinders
    • CAPACITY LBS500
    • COLOR FINISHMed Gas Green
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • CYLINDER TYPED, E
    • DOOR QUANTITY1
    • DOOR TYPEManual Close
    • FIXED SHELVES1
    • HANDLE TYPEPaddle Handle
    • MANUFACTURERS PART NUMBERMG109
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEVertical
    • TYPEMedical Oxygen Gas Cabinet
    • WEIGHT LBS170
    • APPROVAL/REGULATIONSNFPA 99, NFPA 101, NFPA 30, and OSHA

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

overall condition

Your review: Cabinet door does not fully close.

Pros: nice outside construction. Sturdy wheels

Cons: Paint missing on trim located when opening the door on the trim face. Cheap platform

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed