Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite Hazmat Storage Building Non-Combustible Outdoor 911060 - 6-Drum

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Justrite Hazmat Storage Building Non-Combustible Outdoor 911060 - 6-Drum

Item #: WBB2055883

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,022.58 Save up to 40%
Price: $ 5,451.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite Non-Combustible Outdoor Chemical Storage Building 911060 - 6-Drum

Constructed with heavy gauge steel and built-in secondary containment, every non-combustible locker is fully compliant, including meeting EPA 40 CFR, NFPA 30 and NFPA 1 regulations. This FM-approved locker is your solution for outdoor storage of 55-gallon (200-liter) hazardous chemical drums, including flammable and combustible liquids. Customize your locker to meet specific applications with a variety of optional features and accessories, including loading ramp, shelving, grounding kit, fire protection and lighting packages.

Outdoor safety lockers promote safe storage, handling, and disposal practices that minimize contamination of hazardous chemicals. Proper chemical storage not only reduces poison hazards or other accidents that affect our environment and communities, but also prevents unwanted fines. Protect your hazardous materials from accidental contamination, while protecting the environment and your employees. Insurance carriers require safe chemical storage practices to be put into place before granting or renewing policies.

Note: Always check with the local authority having jurisdiction to ensure that all rules and regulations are followed, including proper setback requirements for lockers.

  • Heavy gauge steel construction
  • Secondary containment leakproof, all welded sump
  • Galvanized steel grate flooring
  • 42-inch wide steel door system with 3-point lock hardware
  • Natural draft ventilation
  • NFPA 704 diamond decal
  • Multiple static grounding connections
  • Anchoring plates for maximum hold down protection
  • Chemical and UV resistant coating, inside and out
  • Forklift channels for easy relocation
  • FM-approved
  • Meets EPA, NFPA30 and NFPA 1 requirements


Product Specifications

    • WIDTH INCHES91
    • DEPTH INCHES62
    • HEIGHT INCHES97
    • CAPACITY LBS6000
    • CAPACITY GALLONS330
    • 55 GALLON DRUM CAPACITY6
    • COLOR FINISHBeige
    • ASSEMBLYAll-Welded
    • BRANDJustrite®
    • CAPACITY CUBIC FEET205
    • CONSTRUCTIONHeavy-Gauge Steel
    • DOOR DIMENSIONS42"W x 80"H
    • DOOR TYPEManual
    • DOORS1
    • FIRE RATING--
    • HANDLE TYPELost Motion Mechanism
    • INSIDE DEPTH INCHES54
    • INSIDE HEIGHT INCHES84
    • INSIDE WIDTH INCHES78
    • LOCK TYPEKeyed Lock
    • MANUFACTURERS PART NUMBER911060
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESChemical Storage Building
    • STYLENon-Combustible
    • SUMP CAPACITY140
    • TYPE6 Drum
    • WEIGHT LBS1658
    • APPROVAL/REGULATIONSFM, NFPA 1, NFPA 30, EPA
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!