Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-N-1 Compost Bucket, Small, 7-1/2"Dia. 9-3/4"H, Apple Green

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

2-N-1 Compost Bucket, Small, 7-1/2"Dia. 9-3/4"H, Apple Green

Item #: WBB665030

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 26.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2-N-1 Compost Bucket, Small, 7-1/2"Dia. 9-3/4"H, Apple Green

Exaco's 2-N-1 Compost Bucket; Recycle your organic kitchen waste in this attractive English designed compost bucket. Colored metal bucket with plastic interior bucket with handle in side that lifts out for easy disposal of compost. Lid with rubber seal to prevent odors and keep flies away. Dishwasher safe. Capacity 1 gal. Attractive and small enough to keep on the kitchen counter. 7.5" dia, 10"wide (handles), 9.75" high. Limited warranty of 6 Months.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONSheet Metal Outside, Plastic Bucket Inside
    • ASSEMBLYAssembled
    • LIMITED WARRANTY6 Months
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.4
    • COLOR FINISHGreen
    • DIAMETER INCHES7-1/2
    • HEIGHT INCHES9-3/4
    • CAPACITY GALLONS0.8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Service from Exaco

Your review: When I ordered this, it was actually out of stock. However I was contacted directly by Exaco, who operate near where I live. While they were out of stock of the green bucket, they did have one on display in their office, and I could have it. When it showed up without the inner bucket, I called Exaco and they had one of their employees drop it off at my house! Exaco ROCKS!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!