Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Side Panel 11135 - for 21" Door Deep Solid Oak Executive Wood Locker, Dark Oak

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Salsbury Side Panel 11135 - for 21" Door Deep Solid Oak Executive Wood Locker, Dark Oak

Item #: WBB1887489

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 17%
Price: $ 228.95
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Side Panel 11135 - for 21" Door Deep Solid Oak Executive Wood Locker, Dark Oak

Salsbury Solid Oak raised side panels provide a finished look to the side of an individual solid oak executive wood locker or a row of solid oak executive wood lockers. Side panel are finish to match the doors of the solid oak executive wood lockers. This side panel are ideal solution when solid oak executive wood lockers are not flushed to the wall.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES3/4
    • HEIGHT INCHES72
    • OVERALL HEIGHT INCHES72
    • OVERALL WIDTH INCHES21
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYBrown
    • COLOR FINISHDark Oak
    • CONSTRUCTIONOak
    • MANUFACTURERS PART NUMBER11135DRK
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • SERIESSolid Oak Executive Options
    • TYPESide Panel
    • WEIGHT LBS20
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • accessory_typeSide Panel
    • addon_typeFinished Side Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!