Take 15% off your entire order!

Offer applied at checkout

+

Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14

Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14

Item #: WB270096B

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$299.00 ea.

Minimum Quantity: 3

Price: $4,186.00 / Pkg of 14

$697.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,186.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dolly Pal - The Miniature Hand Truck Pallet

An innovative Hand Truck Helper & Mini Storage Pallet for use in homes or businesses! Dolly Pal is the most versatile mini pallet available in the marketplace with endless uses and features. Use Dolly Pal while operating a dolly - offers a wider and more stable platform to load boxes. Elevates a stack of boxes 1.5 inches off the ground, giving two-way access for the blade of the dolly. Dolly Pal evenly distributes the weight keeping your items safe and your back, too! Use Dolly Pal as a Mini Storage Pallet to store items in a home or business. Dolly Pal protects stored items from water damage, insects and more! Space-saving solution for storing items in a home or business. The secret of Dolly Pal is its proprietary, weight distribution system, that keeps your stack of boxes organized and balanced while you go from room to room, home to home, warehouse to truck and more!

Features:
  • Use this innovative mini pallet with a dolly to help move stacked loads.
  • Space-saving solution for storing items in a home or business.
  • Made from highly durable plastic, load capacity 800 lbs.
  • Fits all standard hand trucks with a nose plate not exceeding 15-1/2 in..
  • Larger surface area for easier and safer moving.
  • Use with a fastening device for a more secure load.
  • Protects stored items from water damage, insects and more.

Product Specifications

  • BRANDDolly Pal
  • MANUFACTURERS PART NUMBERDollypal1-2carton
  • LENGTH INCHES18
  • WIDTH INCHES10
  • HEIGHT INCHES1-1/2
  • WEIGHT LBS2.2
  • TOP DECKClosed
  • OPENINGSTwo-Way Entry
  • STANDARDISPM 15 Exempt
  • CONSTRUCTIONNylon 66
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • PACKAGE QUANTITY14
  • AVAILABILITYShips From Mfg
  • CONDITIONNew
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 10, 2013

    Great Product
    Your review:
    This product worked great as a floor pallet for our departments small areas. The company is great one pallet arrived damaged and they quickly sent out a replacement.
Product Q & A

There are no questions for this product.

Popular item in this category

Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"X10"X1-1/2" - Pkg Qty 14

Item #: 270096A

Not Yet Rated

Usually ships in 3 to 6 days

$4,186.00

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14

Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14

Item #: WB270096B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Dolly Pal-Hand Truck Helper and Mini Storage Pallet, 18"x10"x1-1/2" - Pkg Qty 14
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant