Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe Hotel Dorm and Patient Safe D25MOS Electronic Lock - 13-3/4"W x 9-3/4"D x 10"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Wilson Safe Hotel Dorm and Patient Safe D25MOS Electronic Lock - 13-3/4"W x 9-3/4"D x 10"H, Gray

Item #: WBB1603936

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $225.00 Save up to 48%
Price: $ 117.95
Product Information
Customer Review
Product Q&A
Accessories
Wilson Safe Hotel Dorm and Patient Safe D25MOS Electronic Lock - 13-3/4"W x 9-3/4"D x 10"H, Gray

  • Designed for personal in-room use
  • Perfect for hotels, cruise ships, universities, and hospitals
  • Store a variety of items in our safes including laptops, cameras, cash and jewelry
  • Fits into a drawer so no one knows it is there
  • Can be mounted to the wall or floor
  • Hidden key lock for when batteries die. Use this keylock to replace 4 AA batteries.
  • Uses 4 AA Batteries Note: Batteries Not Included


Product Specifications

    • WIDTH INCHES13-3/4
    • DEPTH INCHES9-3/4
    • HEIGHT INCHES10
    • INSIDE WIDTH INCHES13-1/2
    • INSIDE DEPTH INCHES8-3/4
    • INSIDE HEIGHT INCHES9-3/4
    • CAPACITY CUBIC FEET.68
    • BRANDWilson Safe
    • COLOR FINISHGray
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERD25MOS
    • PACKAGE QUANTITY1
    • TYPEHotel, Dorm, and Patient Safe
    • WEIGHT LBS27
    • LIMITED WARRANTY1 Year
    • KEYED LOCK TYPEKeyed Different

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed