Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing® HS1207 Gary® Personal Safe, 12-1/4"W x 7-3/4"D x 7-3/4"H, 0.3 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

FireKing® HS1207 Gary® Personal Safe, 12-1/4"W x 7-3/4"D x 7-3/4"H, 0.3 Cu. Ft.

Item #: WBB1596148

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.00 Save up to 46%
Price: $ 67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FireKing® HS1207 Gary® Personal Safe, 12-1/4"W x 7-3/4"D x 7-3/4"H, 0.3 Cu. Ft.

GARY® by Fireking® PERSONAL SAFE - Gary by FireKing offers big protection in a compact size. The Gary by FireKing Personal Safe is ideal for home, office, vehicle, or anywhere you need to keep valuables protected; The Gary by FireKing Laptop Safe is specially designed to protect laptop computers and other small valuables. Both are available in light gray and feature a digital keypad with programmable code entry for security and easy access, are equipped with a mechanical key lock for emergency backup entry, and install easily to the wall or floor.
  • Offers big protection in a compact size; ideal for home, office, workstations, automobile - anywhere you need valuables protected
  • Bolt-Down Kit (included) easily attaches safe to the wall or floor
  • Digital keypad with 3- to 8-digit programmable code entry provides security and easy access (batteries included)
  • Manual override keys for emergencies
  • Tough 9-gauge construction on door and 14-gauge walls resist burglary and break-ins


Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES7-3/4
    • INSIDE WIDTH INCHES12
    • INSIDE DEPTH INCHES5-3/4
    • INSIDE HEIGHT INCHES7-1/2
    • CAPACITY CUBIC FEET0.3
    • ASSEMBLYAssembled
    • BRANDFireKing
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DOOR TYPESteel
    • FIXED SHELVES0
    • HANDLE TYPETurn Handle
    • INTERIOR CONFIGURATIONHolds Personal Items
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERHS1207
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESGary°
    • STYLEHome Safe
    • WEIGHT LBS19
    • FIRE RATINGNon-Fire Rated
    • LIMITED WARRANTY90 Days
    • KEYED LOCK TYPEKeyed Alike

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed