Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF SteelMaster Anti-Theft Security Cable Cash Box 221613004 - 11"W x 7-3/4"D x 4"H, Black - Pkg Qty 2
See all 55 items in product family

MMF SteelMaster Anti-Theft Security Cable Cash Box 221613004 - 11"W x 7-3/4"D x 4"H, Black - Pkg Qty 2

Item #: WBB442978

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.18 Save up to 36%
$23.00 each

Sold in packages of 2

Price: $46.00
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Anti-Theft Security Cable Cash Box.

Strong cable attaches to tables, desks, or counters. The STEELMASTER Anti-Theft Cable Cash Box is equipped with a heavy duty cable to securely fasten the box to tables at garage sales, fairs, or sporting events. A built-in handle makes the box easy to transport. A special safety latch ensures that the cover cannot be opened accidentally-even when the box is unlocked; a keyed lock keeps contents safe. Constructed of heavy-gauge steel, the box is coated with a scratch and chip-resistant finish. The 7-compartment cash tray holds loose coins, receipts, checks, and rolled coins. Additional 7-compartment cash trays can be purchased separately. Storage is available under the cash tray. Two keys come standard.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES4
    • BRANDSteelMaster®
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONAnti-Theft Security Cable Cash Box
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBER221613004
    • NUMBER OF BILL COMPARTMENTS1
    • NUMBER OF COIN COMPARTMENTS6
    • PACKAGE QUANTITY2
    • TYPECash Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!