MMF SteelMaster Compact Locking Cash Drawer 225104604
See all 14 items in product family

MMF SteelMaster Compact Locking Cash Drawer 225104604

Item #: WBB442995

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $310.23 Save up to 28%
Price: $ 221.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® 1046 Compact Locking Cash Drawer.

Ergonomically-friendly design maximizes shelf space. The STEELMASTER 1046 Compact Locking Cash Drawer maximizes counter space without minimizing the essential features that you've come to expect with STEELMASTER Cash Drawers. It is the ideal cash drawer for small businesses and retail stores. The 1046 has four currency compartments with spring-loaded bill weights and adjustable coin dividers designed to hold five or six coin denominations. A front check slot allows storage of large bills, credit card receipts, and checks without opening the drawer. The spring-loaded drawer features a touch-button release and a high security disc tumbler lock for unattended security. Constructed of high quality, heavy gauge steel, the scratch and chip-resistant finish will stand up to everyday use. Rubber feet prevent the cash drawer from slipping or scratching.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES16
    • HEIGHT INCHES3-7/8
    • BRANDSteelMaster®
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONCompact Locking Cash Drawer
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBER225104604
    • NUMBER OF BILL COMPARTMENTS4
    • NUMBER OF COIN COMPARTMENTS5
    • PACKAGE QUANTITY1
    • TYPECash Tray/Drawer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!