Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF FREEZFraud Deposit Bag 236210320 - 9"W x 12"H Clear, Price per 100 Bags/Box

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

MMF FREEZFraud Deposit Bag 236210320 - 9"W x 12"H Clear, Price per 100 Bags/Box

Item #: WBB1142242

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.55 Save up to 48%
Clearance Price: $ 21.75
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries 236210320 FREEZFraud Bags, 9 x 12, Clear, 100/Box

Easy, accurate and economical way to ensure safe deposits. Security closure features seam, saliva and cold tamper indicating graphics. Made from recyclable film plastic. Bags are tear and water resistant. Bottom edge is folded for additional security. Alphanumeric bar code provides audit trail. Width: 9"; Color(s): Clear; Height: 12".

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES12
    • BRANDMMF Industries
    • COLOR FINISHClear
    • DESCRIPTIONFREEZFraud Bags
    • GLOBAL PRODUCT TYPECash Bags
    • MANUFACTURERS PART NUMBER236210320
    • PACKAGE QUANTITY100
    • QUANTITY100 per box
    • STYLESingle Pocket
    • TYPEDeposit Bag
    • CERTIFIED/APPROVEDMeets Federal Reserve Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!